Reducer Reducer, 4" x 6" Pipe, Female Socket, Cast Iron, 0 psi
Mfr # ZFBSVFRED64
Zoro # G600918320
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducer
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4" x 6"
Class
0 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFBSVFRED64
Zoro #
G600918320
UPC #
810074088107
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
4" x 6"
Fitting Side A Outside Diameter
6 1/4 in
Overall Length
10 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
5 1/4 in
Fitting Side B Nominal Pipe Size
4 in
Bend Nominal Dimensions
5 1/4 x 10
Description
Reducer, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 1/4 in, 4 in, Female, Socket, 5 1/4 in, 0 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.