Zoro Homepage

Reducing Coupling Short Increaser Reducer, 2" x 4" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB222142

  • Zoro # G700722117


product price: $36.79
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 4"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB222142
Zoro #
G700722117
UPC #
810074086523
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2" x 4"
Overall Length
3 5/8 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in
Bend Nominal Dimensions
1 1/2 x 3 5/8
Fitting Side A Outside Diameter
4 7/16 in
Fitting Side B Outside Diameter
2 3/8 in

Description

Reducing Coupling, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.