Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Elbow, 90 Deg, 3x2 In, FNPTxFNPT

  • Mfr # 2WU16

  • Zoro # G016244631


product price: $15.65
/ea

Key Features

Pipe Size
3" x 2"
Fitting Connection Type
FNPT
Temp. Range
-20 Degrees to 366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WU16
Zoro #
G016244631
UPC #
190735920275
Country of Origin
China

Dimensions

Pipe Size
3" x 2"

Details

Fitting Connection Type
FNPT
Temp. Range
-20 Degrees to 366 Degrees F

Description

90 Degrees Reducing Elbow, Malleable Iron, Class 150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.