Zoro Homepage
This item is Discontinued.
Zoro Select Red Brass Reducing Elbow, 90 Degrees, FNPT, 2" x 1-1/2" Pipe Size 2CFG4

Red Brass Reducing Elbow, 90 Degrees, FNPT, 2" x 1-1/2" Pipe Size (Discontinued)

  • Mfr # 2CFG4
  • Zoro # G0648295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CFG4
Zoro #
G0648295
UPC #
190735908846
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"

Details

Specific Fitting Shape
90 Degree Reducing Elbow
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Reducing Elbow, 90 Degrees
Max. Pressure
125 psi
Pipe Fitting Connection Type
FNPT
Standards
ASTM B584, ASME B16.15, ANSI B1.20.1
Specific Pipe Fitting Shape
90 Degree Reducing Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Schedule/Class
Class 125

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in x 1 1/2 in, Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.