Reducing Elbow Low Lead Brass Reducing Elbow, 3/8 in Female NPT X 1/4 in Female NPT

  • Mfr # 706205-0604

  • Zoro # G9720977


product price:  $14.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Reducing Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706205-0604
Zoro #
G9720977
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size
1/4" x 3/8"
Overall Length
1 in
Fitting Thread Size B
1/4 in -18
Fitting Thread Size A
3/8 in -18
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Reducing Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Reducing Elbow
Standards
NSF 61 ANNEX G
Specific Pipe Fitting Shape
Reducing Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1000 psi
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Max. Steam Pressure
250 psi
Maximum Operating Pressure
1,000 psi

Description

90 Degrees Elbow, Brass, None, CA2745, Class Not Applicable, For Pipe Schedule Not Applicable, 3/8 in, Female, Threaded, 1 1/2 in, 18, 3/8 In.-18, 1/4 in, Female, Threaded, 1/2 in, 18, 1/4 In.-18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.