Zoro Homepage

Reducing Elbow Reducing Elbow, 1" x 3/4" Pipe, FNPT x MNPT, Malleable Iron

  • Mfr # 4316001770

  • Zoro # G1551949


product price: $42.99
/ea

Key Features

Specific Fitting Shape
Reducing Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 3/4"
Inlet (In.)
1 (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316001770
Zoro #
G1551949
UPC #
092201315847
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1" x 3/4"

Details

Specific Fitting Shape
Reducing Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Item
Reducing Elbow
Inlet (In.)
1 (F)NPT
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Reducing Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 300

Description

Reducing Elbow,1"x3/4",300,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.