Zoro Homepage

Reducing Hex Coupling, 304 SS, 3/8" x 1/8

  • Mfr # ZUSA-PF-7807

  • Zoro # G900421070


product price: $52.35
/ea

Key Features

Specific Fitting Shape
Reducing Hex Coupling
Pipe Fitting Material
Stainless Steel
Hex Size
7/8 in
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7807
Zoro #
G900421070
UPC #
193005126643
Country of Origin
China

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1 in

Details

Specific Fitting Shape
Reducing Hex Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Pipe Threading
27
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Material Grade
304
Maximum Operating Pressure
4,900 psi

Description

Reducing Hex Coupling, Stainless Steel, 304, 3/8 in, Female, NPT, 18, 1/8 in, Female, NPT, 27, 4,900 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.