Zoro Homepage

Reducing insert, SS, 1 x 1/4 in, Socket

  • Mfr # 4307005626

  • Zoro # G100441977


product price: $13.59
/ea

Key Features

Specific Fitting Shape
Reducing Insert
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASME A182, ANSI B1.20.1, MSS SP-79
Fitting Side B Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005626
Zoro #
G100441977
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducing Insert
Pipe Fitting Material
Stainless Steel
Item
Insert Fittings
Color
Silver
Standards
ASME A182, ANSI B1.20.1, MSS SP-79
Fitting Side B Gender
Female
Maximum Operating Pressure
Refer to Specification
For Pipe Schedule
80
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Type
Socket
Class
Class 3000
Fitting Side A Type
Socket

Description

Reducing Insert, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.