Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee, 1-1/2"x3/4", 300 gal.

  • Mfr # 4316012114

  • Zoro # G1553163


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Size - Pipe Fitting
1-1/2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316012114
Zoro #
G1553163
UPC #
092201230683
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 3/4"

Details

Item
Reducing Tee,1-1/2"x3/4",300 gal.
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee

Description

Reducing Tee,1-1/2 In.x3/4 In.,300 gal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.