Reducing Tee, 10"x8"x8", 125, Flg, Black
Mfr # 4319002054
Zoro # G1557278
product price: $1,599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Pipe Size - Pipe Fitting
10" x 8" x 8"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319002054
Zoro #
G1557278
UPC #
092201254368
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
10" x 8" x 8"
Pipe Size (Fittings)
10" x 8" x 8"
Details
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Reducing Tee
Description
Reducing Tee,10 In.x8 In.x8 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.