Zoro Homepage

Reducing Tee, 14"x6", 125, Flg, Black

  • Mfr # 4319002078

  • Zoro # G1557311


product price: $1,831.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Pipe Size - Pipe Fitting
14" x 6"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319002078
Zoro #
G1557311
UPC #
092201254450
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
14" x 6"
Pipe Size (Fittings)
14" x 6"

Details

Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Reducing Tee

Description

Reducing Tee,14 In.x6 In.,125,Flg,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.