Reducing Tee, 316 SS, 3 x 3 x 1 1/2 in
Mfr # 4381020980
Zoro # G000442050
product price: $93.29
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Sanitary Reducing Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side C Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381020980
Zoro #
G000442050
UPC #
-
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Details
Specific Fitting Shape
Sanitary Reducing Tee
Pipe Fitting Material
Stainless Steel
Item
Reducing Tee
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side C Type
Butt Weld
Material Grade
316
Maximum Operating Pressure
Refer to Specification
Includes Seal
No
Fitting Side A Type
Butt Weld
For Pipe Schedule
40
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Description
Sanitary Reducing Tee, Stainless Steel, 316, For Pipe Schedule 40, 3 in, Butt Weld, 1 1/2 in, 3 in, Butt Weld, 1 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.