Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee, Carbon Steel, 4373 psi

  • Mfr # 053-011-010

  • Zoro # G8001402


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1-1/4" x 1"
Max. Pressure
4373 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053-011-010
Zoro #
G8001402
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 in

Details

Item
Reducing Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Max. Pressure
4373 psi
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Buttweld
Compliance
A234 WPB
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B16.9
Fitting Side C Type
Butt Weld
Class
Class XS
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld

Description

Reducing Tee, Carbon Steel, Class Class XS, 1 1/4 in, Butt Weld, 1 1/4 in, Butt Weld, 1 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.