Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee, Galv Iron, 1In.x1In.x1/4In.

  • Mfr # 783YF1

  • Zoro # G205781503


product price: $4.15
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Malleable Iron
Class
Class 150
Standards
ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
Low Lead Compliance Level
Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783YF1
Zoro #
G205781503
UPC #
-
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Thread Size A
1"-11.5
Overall Length
2 3/16 in
Fitting Thread Size C
1/4"-18
Fitting Side C Outside Diameter
13/16 in
Fitting Thread Size B
1"-11.5

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
Low Lead Compliance Level
Certified
Includes Seal
No
Low Lead Certified Standard
NSF 372
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
11 1/2
Maximum Operating Pressure
300 psi
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side C Type
NPT
For Pipe Schedule
40
Fitting Side C Pipe Threading
18
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Material Grade
ASTM A197
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
11 1/2
Color
Silver
Max. Steam Pressure
150 psi

Description

Reducing Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.