Zoro Homepage

Reducing Tee Reducing Tee, 2" x 2" x 1-1/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P506

  • Zoro # G3475193


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 2" x 1-1/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P506
Zoro #
G3475193
UPC #
190735934555
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2" x 2" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 2" x 1-1/4"
Pipe Size
2" x 2" x 1-1/4"

Description

Reducing Tee, Malleable Iron, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.