Reducing Tee Reducing Tee, 4" x 4" x 3" Pipe, FNPT x FNPT x FNPT, Malleable Iron

  • Mfr # 4316002276

  • Zoro # G1552098


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4" x 4" x 3"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316002276
Zoro #
G1552098
UPC #
092201314017
Country of Origin
China

Dimensions

Pipe Size (Fittings)
4" x 4" x 3"

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Pipe Fitting Material
Malleable Iron
Item
Reducing Tee
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Tee
Compliance
cULus
Basic Pipe Fitting Material
Metal
Inlet (In.)
4 (F)NPT
Pipe Fitting Connection Type
FNPT x FNPT x FNPT
Specific Pipe Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 300

Description

Reducing Tee,4"x3",300,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.