Reducing Tee, SS, 2 1/2 x 2 1/2 x 1 1/2 in
Mfr # 4381018150
Zoro # G800441697
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381018150
Zoro #
G800441697
UPC #
-
Country of Origin
China
Dimensions
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Details
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Item
Reducing Tee
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
Butt Weld
For Pipe Schedule
40
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Fitting Side C Type
Butt Weld
Description
Reducing Tee, Stainless Steel, 304, For Pipe Schedule 40, 2 1/2 in, Butt Weld, 1 1/2 in, 2 1/2 in, Butt Weld, 1 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.