Zoro Homepage

Reducing Wye Combination, 5" x 8" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFBSVFCOM85

  • Zoro # G000918364


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
5" x 8"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVFCOM85
Zoro #
G000918364
UPC #
810074087742
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
5" x 8"
Fitting Side B Nominal Pipe Size
8 in
Fitting Side B Outside Diameter
9 11/16 in
Fitting Side C Outside Diameter
6 1/4 in
Fitting Side A Outside Diameter
8 3/8 in
Fitting Side C Nominal Pipe Size
5 in
Overall Length
18 1/2 in
Fitting Side A Nominal Pipe Size
8 in

Description

Reducing Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 3/8 in, 8 in, Female, Socket, 9 11/16 in, 5 in, Female, Socket, 6 1/4 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.