Zoro Homepage

Reducing Wye Wye, 2" x 8" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # SVFWYE82

  • Zoro # G100918493


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 8"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFWYE82
Zoro #
G100918493
UPC #
810074084277
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2" x 8"
Fitting Side A Outside Diameter
8 3/8 in
Fitting Side B Nominal Pipe Size
8 in
Bend Nominal Dimensions
3 1/8 x 8 1/2 x 7 2/8
Fitting Side C Outside Diameter
3 1/4 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
8 in
Overall Length
14 in
Fitting Side B Outside Diameter
9 11/16 in

Description

Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 3/8 in, 8 in, Female, Socket, 9 11/16 in, 2 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.