Zoro Homepage

Reducing Wye Wye, 3" x 6" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # SVFWYE63

  • Zoro # G600918498


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3" x 6"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFWYE63
Zoro #
G600918498
UPC #
810074084239
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3" x 6"
Fitting Side B Nominal Pipe Size
6 in
Overall Length
13 1/2 in
Fitting Side A Outside Diameter
6 1/4 in
Fitting Side B Outside Diameter
7 1/4 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side C Outside Diameter
4 1/4 in
Bend Nominal Dimensions
3 3/8 x 7 3/4 x 7 1/8

Details

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Wye
Standards
ASTM A74
Max. Steam Pressure
0
Finish/Coating
Black Asphalt
Color
Black
Includes Seal
No
Fitting Side A Gender
Female
Application
DWV
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side C Gender
Female
Fitting Side C Type
Socket
Material Grade
Gray Cast Iron
Maximum Operating Pressure
0 psi
Low Lead Compliance Level
Compliant

Description

Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 1/4 in, 6 in, Female, Socket, 7 1/4 in, 3 in, Female, Socket, 4 1/4 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.