Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Wye Wye, 4" x 8" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # 221348

  • Zoro # G300918439


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4" x 8"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221348
Zoro #
G300918439
UPC #
810074081115
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4" x 8"
Fitting Side B Outside Diameter
8 7/16 in
Overall Length
11 3/16 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Outside Diameter
8 7/16 in
Fitting Side C Outside Diameter
4 7/16 in
Bend Nominal Dimensions
10 3/8 x 15/16 x 10 1/2
Fitting Side C Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Wye
Standards
ASTM A888
Max. Steam Pressure
0
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black Asphalt
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side C Type
Socket
Application
DWV
Color
Black
Fitting Side A Type
Socket
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
0 psi
Material Grade
Gray Cast Iron

Description

Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 8 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.