Reducing Wye Wye, 5" x 6" Pipe, Female Socket, Cast Iron, 0 psi
Mfr # ZFB221340
Zoro # G300722364
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
5" x 6"
Class
0 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZFB221340
Zoro #
G300722364
UPC #
810074085687
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
5" x 6"
Overall Length
12 1/2 in
Fitting Side B Outside Diameter
6 5/16 in
Fitting Side C Nominal Pipe Size
5 in
Fitting Side C Outside Diameter
5 5/16 in
Bend Nominal Dimensions
10 1/4 x 2 9/16 x 9 15/16
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 5/16 in
Fitting Side B Nominal Pipe Size
6 in
Description
Reducing Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.