Shop All Fire Hoses
Zoro Select
Reel Fire Hose, Dia. 1-1/2 In., 100 ft. L
Mfr # 3ATP5
Zoro # G3495615
original price:
$297.99
5% off
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Color White
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM
Product Information
- Brand Zoro Select
- MFR # 3ATP5
- Zoro # G3495615
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-1/2" |
Length | 100 ft. |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Brass, Hose Fitting A Type MNST, Hose Fitting B Material Brass, Hose Fitting B Type FNST, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 450 psi, Compatible Chemicals Fresh Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Unisex Support Polyurethane Heel Sh (49950)
- HONEYWELL MILLER Replacement Rope, 25 ft, 310 lb Weight Capacity, White (195R-2/25FTWH)
- TINGLEY Black PVC SafetyToe Boot, Men's, 15, PR (31261)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (1FEL2)
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 50 ft. L (3EUJ7)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- ZORO SELECT Fire Hose, 3/4in.x50 ft., NH, Yellow, 300psi (45DV03)
- Zoro Select Fire Protection