Zoro Select
Reel Fire Hose, Dia. 2-1/2 In., 800 psi
Mfr # 4YLK2
Zoro # G3012143
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-1/2 in x 2-1/2 in
- Hose Color White
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 6, PR (18822)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (3ATP2)
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 50 ft. L (3EUJ7)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- ZORO SELECT Fire Hose, 3/4in.x50 ft., NH, Yellow, 300psi (45DV03)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- Zoro Select Fire Hoses