Zoro Homepage

Reflective Safety Tape Vinyl Blue, 4" W x 50 yd. L, 5.5 mil Thick

  • Mfr # RF8BL

  • Zoro # G5370780


product price: $97.79
/ea
Sold in multiples of 3 for $293.37
Free Shipping & Returns

Key Features

Length
50 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Adhesion Strength
65 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF8BL
Zoro #
G5370780
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4"
Length
50 yd.
Thickness
5.5 mil
Roll Length
150 ft
Diameter
6"
Imperial Tape Length
150 ft
Imperial Tape Width
4 in

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Blue
Standards
ASTM D4596-01
Adhesion Strength
65 oz/in
Pattern
Solid
Performance Temp.
65 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Safety Tape Color
Blue
Die Cut Shape
Continuous Roll
Retroreflective Grade
Engineer
Legend
No Legend
Tape Format
Continuous Roll
Tape Color
Blue
Glow In The Dark
No
Tape Type
Reflective
Adhesion to Steel
65 oz/in
Fluorescent
No
Maximum Tape Performance Temperature
160 Degrees F
Tape Backing Material
Vinyl
Specifications Met
ASTM
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-70 Degrees F
Tape Brand
Approved Vendor

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 4 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.