Reflective Safety Tape Vinyl Green, 1" W x 10 yd. L, 5.5 mil Thick

  • Mfr # RF1GN

  • Zoro # G5357261


product price: $5.15
/ea
Sold in multiples of 12 for $61.80

Key Features

Length
10 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1GN
Zoro #
G5357261
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1"
Length
10 yd.
Thickness
5.5 mil
Roll Length
30 ft
Diameter
4"
Imperial Tape Length
30 ft
Imperial Tape Width
1 in

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Green
Standards
ASTM D4596-01
Legend
No Legend
Tape Format
Continuous Roll
Performance Temp.
65 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Adhesion Strength
65 oz/in
Die Cut Shape
Continuous Roll
Safety Tape Color
Green
Pattern
Solid
Retroreflective Grade
Engineer
Tape Color
Green
Adhesion to Steel
65 oz/in
Tape Brand
Approved Vendor
Tape Type
Reflective
Product Form
Continuous Roll
Fluorescent
No
Minimum Tape Performance Temperature
-70 Degrees F
Specifications Met
ASTM
Glow In The Dark
No
Maximum Tape Performance Temperature
160 Degrees F
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Solid, Green, 1 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.