Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Safety Tape Vinyl Orange, 3" W x 10 yd. L, 5.5 mil Thick

  • Mfr # RF3OR

  • Zoro # G5379059


product price: $15.59
/ea

Key Features

Length
10 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF3OR
Zoro #
G5379059
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3"
Length
10 yd.
Thickness
5.5 mil
Roll Length
30 ft
Diameter
4"
Imperial Tape Width
3 in
Imperial Tape Length
30 ft

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Orange
Standards
ASTM D4596-01
Tape Format
Continuous Roll
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Die Cut Shape
Continuous Roll
Safety Tape Color
Orange
Adhesion Strength
65 oz/in
Performance Temp.
65 Degrees F
Pattern
Solid
Retroreflective Grade
Engineer
Legend
No Legend
Tape Color
Orange
Maximum Tape Performance Temperature
160 Degrees F
Minimum Tape Performance Temperature
-70 Degrees F
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Glow In The Dark
No
Fluorescent
No
Adhesion to Steel
65 oz/in
Specifications Met
ASTM
Tape Backing Material
Vinyl
Tape Type
Reflective

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.