Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Safety Tape Vinyl Red/White, 4" W x 10 yd. L, 5.5 mil Thick

  • Mfr # RS4RW

  • Zoro # G5361218


product price: $23.29
/ea

Key Features

Length
10 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Safety Tape Color
Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4RW
Zoro #
G5361218
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4"
Length
10 yd.
Thickness
5.5 mil
Diameter
4"
Roll Length
30 ft
Imperial Tape Width
4 in
Imperial Tape Length
30 ft

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Red/White
Standards
ASTM D4596-01
Safety Tape Color
Red, White
Performance Temp.
65 Degrees F
Tape Format
Continuous Roll
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Legend
No Legend
Adhesion Strength
65 oz/in
Pattern
Striped
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Tape Color
Red/White
Specifications Met
ASTM
Tape Type
General Purpose
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Adhesion to Steel
65 oz/in
Minimum Tape Performance Temperature
-70 Degrees F
Glow In The Dark
No
Tape Brand
Approved Vendor
Fluorescent
No
Maximum Tape Performance Temperature
160 Degrees F

Description

Floor Marking Tape, Continuous Roll, Striped, Red/White, 4 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products