Zoro Homepage

Reflective Strap, Column Guard, PK2

  • Mfr # 1701REFL

  • Zoro # G4076484


product price: $49.59
/pk 2, $24.80/ea

Key Features

Material
Nylon
Overall Length
48 in
Overall Height
1/8 in
Overall Width
2 in
Color
Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701REFL
Zoro #
G4076484
UPC #
048441002597
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
1/8 in
Overall Width
2 in
Overall Depth
92 in
Size
48" x 2"

Details

Material
Nylon
Color
Reflective
Includes
(3) Bolts
Item
Replacement Strap
Compatible Product Type
Column Protector
Product Type
Reflective Replacement Strap
Compatible Manufacturer Model Number
1704, 1706, 1708, 1710, 1712

Description

Replacement Strap, Overall Length 48 in, Overall Width 2 in, Color Reflective, Includes (3) Bolts, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.