Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS
Mfr # WWG-DISP-N14-091
Zoro # G4726452
product price:Â $33.59
/eaKey Features
Type
Washer Assortment
Number of Pieces
91
Includes
(10) 1 ID Washers, (10) 1/2 ID Washers, (10) 7/8 ID Washers, (20) 3/4 ID Washers, (20) 5/8 ID Washers, (4) 1 3/4 ID Washers, (5) 1 1/2 ID Washers, (5) 1 3/8 ID Washers, (7) 1 1/4 ID Washers
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-DISP-N14-091
Zoro #
G4726452
UPC #
-
Country of Origin
China
Dimensions
Number of Sizes
9
Size
1/2, 5/8, 3/4, 7/8, 1, 1 1/4, 1 3/8, 1 1/2, and 1 3/4
Number of Sizes Included
9
Number of different sizes
9
Screw Sizes
1 in, 1 1/2 in, 1 1/4 in, 1 3/4 in, 1 3/8 in, 1/2 in, 3/4 in, 5/8 in, 7/8 in
Details
Item
Washer Assortment
Type
Washer Assortment
Number of Pieces
91
Includes
(10) 1 ID Washers, (10) 1/2 ID Washers, (10) 7/8 ID Washers, (20) 3/4 ID Washers, (20) 5/8 ID Washers, (4) 1 3/4 ID Washers, (5) 1 1/2 ID Washers, (5) 1 3/8 ID Washers, (7) 1 1/4 ID Washers
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
RoHS Compliant
RoHS Compliant
Number of Washers Included
91
Product Type
Machinery Bushing
Dimensional Standards
ASTM F844
Description
Washer Assortment, Dimensional Standards ASTM F844, Finish Black Oxide, Includes (10) 1 ID Washers, (10) 1/2 ID Washers, (10) 7/8 ID Washers, (20) 3/4 ID Washers, (20) 5/8 ID Washers, (4) 1 3/4 ID Washers, (5) 1 1/2 ID Washers, (5) 1 3/8 ID Washers, (7) 1 1/4 ID Washers, Material Steel, Number of Sizes Included 9, Number of Washers Included 91, RoHS Compliant RoHS Compliant, Screw Sizes 1 in, 1 1/2 in, 1 1/4 in, 1 3/4 in, 1 3/8 in, 1/2 in, 3/4 in, 5/8 in, 7/8 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.