Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L

  • Mfr # ZUSA-HT-14

  • Zoro # G4423844


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Max. Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-14
Zoro #
G4423844
UPC #
193005143145
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
100 ft
Tube Bend Radius
1 1/4 in
Bend Radius
1 1/4 in
Inside Diameter
1 in
Overall Length
100 ft
Outside Diameter
1 1/4 in

Details

Tube Material
PVC
Max. Pressure
120 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Material
PVC
Color
Clear
Temp. Range
-40 Degrees to 140 Degrees F
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Durometer
65A
Reinforcement
Polyester Braid
Food Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
80 psi
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Stripe Color
No Stripe
Clarity
Clear
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
For Fluid Type
Beverages, Fuel, Lubricant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Autoclavable
No
Tube Form
Coil
Industry Application
Laboratory
Minimum Operating Temperature
-40 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
System of Measurement
Inch
Chemical Compatibility
Hardness
Shore A 65
For Environment
Chemical
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.