Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L

  • Mfr # ZUSA-HT-46

  • Zoro # G4424027


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Max. Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-46
Zoro #
G4424027
UPC #
193005151263
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
1 1/4 in
Overall Length
25 ft
Bend Radius
1 1/4 in
Inside Diameter
1 in
Outside Diameter
1 1/4 in

Details

Tube Material
PVC
Max. Pressure
120 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Standards
FDA, NSF 51
Temp. Range
-40 Degrees to 140 Degrees F
Color
Clear
Durometer
65A
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Reinforcement
Polyester Braid
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Industry Application
Laboratory
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed
For Fluid Type
Beverages, Fuel, Lubricant
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Peristaltic Pump Compatible
No
Autoclavable
No
Jacket Material
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Tube Form
Coil
Stripe Color
No Stripe
Hardness
Shore A 65
System of Measurement
Inch
Food Application
Food and Beverage
Maximum Operating Pressure
80 psi
For Environment
Chemical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.