Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L

  • Mfr # ZUSA-HT-59

  • Zoro # G4423957


product price:  $24.35
/ea

Key Features

Tube Material
PVC
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-59
Zoro #
G4423957
UPC #
193005152703
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
1/2 in
Bend Radius
1/2 in
Overall Length
10 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in

Details

Tube Material
PVC
Max. Pressure
300 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-40 Degrees to 140 Degrees F
Color
Clear
Material
PVC
Standards
FDA, NSF 51
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Durometer
65A
Reinforcement
Polyester Braid
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 65
Jacket Color
No Jacket
Maximum Operating Pressure
130 psi
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Food Application
Food and Beverage
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Clear
Autoclavable
No
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Tube Form
Coil
For Environment
Chemical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.