Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L

  • Mfr # ZUSA-HT-11

  • Zoro # G4423738


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-11
Zoro #
G4423738
UPC #
193005139810
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Tube Length
100 ft
Tube Bend Radius
5/8 in
Outside Diameter
3/4 in
Overall Length
100 ft
Inside Diameter
1/2 in
Bend Radius
5/8 in

Details

Tube Material
PVC
Max. Pressure
300 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Standards
FDA, NSF 51
Temp. Range
-40 Degrees to 140 Degrees F
Material
PVC
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Durometer
65A
Reinforcement
Polyester Braid
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Autoclavable
No
Food Application
Food and Beverage
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Environment
Chemical
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Industry Application
Laboratory
Minimum Operating Temperature
-40 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages, Fuel, Lubricant
Fitting Compatibility
Barbed
Clarity
Clear
Hardness
Shore A 65
System of Measurement
Inch
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Maximum Operating Pressure
130 psi
Tube Form
Coil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.