Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L

  • Mfr # ZUSA-HT-29

  • Zoro # G4423887


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-29
Zoro #
G4423887
UPC #
193005149376
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
50 ft
Tube Bend Radius
1 in
Inside Diameter
3/4 in
Overall Length
50 ft
Bend Radius
1 in
Outside Diameter
1 in

Details

Tube Material
PVC
Max. Pressure
100 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Standards
FDA, NSF 51
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Durometer
65A
Reinforcement
Polyester Braid
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Food Application
Food and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Fitting Compatibility
Barbed
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Jacket Color
No Jacket
For Environment
Chemical
Maximum Operating Pressure
100 psi
Autoclavable
No
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.