Reinforced EPDM Tubing, Black, 10 ft

  • Mfr # ZUSA-HT-4968
  • Zoro # G800438154
product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Application
Water
For Potable Water Use
Yes
Maximum Operating Temperature
250 Degrees F
Resistance Properties
UV Resistant, Weather Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4968
Zoro #
G800438154
UPC #
193005061555
Country of Origin
China
System of Measurement
Inch
Application
Water
For Potable Water Use
Yes
Maximum Operating Temperature
250 Degrees F
Resistance Properties
UV Resistant, Weather Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Fluid Type
Beverages
Flow Application
Food and Beverage
Autoclavable
Yes
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Peristaltic Pump Compatible
No
Tube Form
Coil
Color
Black
Clarity
Opaque
Jacket Material
No Jacket
Flexibility
Semi-Flexible
Maximum Operating Pressure
145 psi
Reinforcement
Polyester Braid
Stripe Color
No Stripe
Item
Tubing
Shell Material
EPDM
Hardness
Shore A 75
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-10 Degrees F
Jacket Color
No Jacket
Material
EPDM
Wire Color
Black

Dimensions

Wall Thickness
0.188 in
Overall Length
10 ft
Outside Diameter
1 1/8 in
Inside Diameter
3/4 in
Bend Radius
3 in
Length
10 ft

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & reviews