Zoro Homepage

Reinforced EPDM Tubing, Black, 100 ft

  • Mfr # ZUSA-HT-4932

  • Zoro # G400437434


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Tube Material
EPDM
Inside Dia.
3/4 in
Tube Hardness
Shore A: 75
Outside Dia.
1 1/8 in
Wall Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4932
Zoro #
G400437434
UPC #
193005061197
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 1/8 in
Wall Thickness
0.188 in
Tube Length
100 ft
Length
100 ft
Overall Length
100 ft
Outside Diameter
1 1/8 in
Inside Diameter
3/4 in
Bend Radius
3 in

Details

Tube Material
EPDM
Tube Hardness
Shore A: 75
Tube Color
Black
Item
Tubing
Type
Reinforced EPDM Tubing
Temp. Range
-10 Degrees to 250 Degrees F
Color
Black
Material
EPDM
Application
Water
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Tubing Material
EPDM (Ethylene Propylene Diene Monomer)
Tubing Hardness
Soft (A60-84)
For Fluid Type
Beverages
Peristaltic Pump Compatible
No
Maximum Operating Pressure
145 psi
System of Measurement
Inch
Tubing Reinforcement
Spiral Yarn
Hardness
Shore A 75
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Maximum Operating Temperature
250 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Tube Form
Coil
For Potable Water Use
Yes
Jacket Color
No Jacket
Clarity
Opaque
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Flexibility
Semi-Flexible
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Reinforcement
Polyester Braid
Jacket Material
No Jacket
Autoclavable
Yes
Minimum Operating Temperature
-10 Degrees F
Resistance Properties
UV Resistant, Weather Resistant

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.