Reinforced EPDM Tubing, Black, 2 ft

  • Mfr # ZUSA-HT-4992
  • Zoro # G700438735
product price: 
$
28.89
/ea

Key Features

Maximum Operating Temperature
250 Degrees F
Tube Form
Coil
Jacket Material
No Jacket
Flow Application
Food and Beverage
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4992
Zoro #
G700438735
UPC #
193005061753
Country of Origin
China
Maximum Operating Temperature
250 Degrees F
Tube Form
Coil
Jacket Material
No Jacket
Flow Application
Food and Beverage
Color
Black
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Clarity
Opaque
Resistance Properties
UV Resistant, Weather Resistant
Application
Water
Peristaltic Pump Compatible
No
Autoclavable
Yes
Stripe Color
No Stripe
For Fluid Type
Beverages
System of Measurement
Inch
Reinforcement
Polyester Braid
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore A 75
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Minimum Operating Temperature
-10 Degrees F
Shell Material
EPDM
Flexibility
Semi-Flexible
For Potable Water Use
Yes
Maximum Operating Pressure
145 psi
Item
Tubing
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Material
EPDM
Wire Color
Black

Dimensions

Wall Thickness
0.188 in
Inside Diameter
3/4 in
Outside Diameter
1 1/8 in
Overall Length
2 ft
Bend Radius
3 in
Length
2 ft

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 1/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & reviews