Shop ZORO SELECT
See all product information
Create Account
Reinforced EPDM Tubing, Black, 2 ft
- Mfr # ZUSA-HT-4993
- Zoro # G400438806
product price:Â
$
36.95
/ea
Key Features
Flexibility
Semi-Flexible
Maximum Operating Temperature
250 Degrees F
For Potable Water Use
Yes
System of Measurement
Inch
Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-4993
- Zoro #
- G400438806
- UPC #
- 193005061760
- Country of Origin
- China
Dimensions
- Overall Length
- 2 ft
- Outside Diameter
- 1 3/8 in
- Bend Radius
- 4 3/8 in
- Wall Thickness
- 0.188 in
- Inside Diameter
- 1 in
- Length
- 2 ft
Description
Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.