Reinforced EPDM Tubing, Black, 25 ft

  • Mfr # ZUSA-HT-4961
  • Zoro # G000437261
product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Shell Material
EPDM
System of Measurement
Metric
Reinforcement
Polyester Braid
Minimum Operating Temperature
-10 Degrees F
Jacket Color
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4961
Zoro #
G000437261
UPC #
193005061487
Country of Origin
China
Shell Material
EPDM
System of Measurement
Metric
Reinforcement
Polyester Braid
Minimum Operating Temperature
-10 Degrees F
Jacket Color
No Jacket
Application
Water
Resistance Properties
UV Resistant, Weather Resistant
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Maximum Operating Temperature
250 Degrees F
Autoclavable
Yes
Flow Application
Food and Beverage
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Clarity
Opaque
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
145 psi
For Potable Water Use
Yes
Item
Tubing
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Hardness
Shore A 75
For Fluid Type
Beverages
Color
Black
Flexibility
Semi-Flexible
Tube Form
Coil
Peristaltic Pump Compatible
No
Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Outside Diameter
16 mm
Wall Thickness
3 mm
Bend Radius
60 mm
Overall Length
25 ft
Inside Diameter
10 mm
Length
25 ft

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 16 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & reviews