Zoro Homepage

Reinforced EPDM Tubing, Black, 5 ft

  • Mfr # ZUSA-HT-4978

  • Zoro # G700438537


product price: $26.89
/ea

Key Features

Tube Material
EPDM
Inside Dia.
3/8 in
Tube Hardness
Shore A: 75
Outside Dia.
5/8 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4978
Zoro #
G700438537
UPC #
193005061654
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
Tube Length
5 ft
Length
5 ft
Inside Diameter
3/8 in
Overall Length
5 ft
Outside Diameter
5/8 in
Bend Radius
2 3/8 in

Details

Tube Material
EPDM
Tube Hardness
Shore A: 75
Tube Color
Black
Temp. Range
-10 Degrees to 250 Degrees F
Item
Tubing
Type
Reinforced EPDM Tubing
Material
EPDM
Application
Water
Color
Black
Maximum Operating Pressure
145 psi
Tube Form
Coil
Stripe Color
No Stripe
Autoclavable
Yes
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Flow Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed, Compression, Push-to-Connect
For Fluid Type
Beverages
Reinforcement
Polyester Braid
System of Measurement
Inch
Jacket Material
No Jacket
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
250 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Clarity
Opaque
Hardness
Shore A 75
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Flexibility
Semi-Flexible
Resistance Properties
UV Resistant, Weather Resistant
For Potable Water Use
Yes

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.