Reinforced EPDM Tubing, Black, 5 ft

  • Mfr # ZUSA-HT-4979
  • Zoro # G200438556
product price: 
$
36.95
/ea

Key Features

Clarity
Opaque
Tube Form
Coil
Jacket Color
No Jacket
Flow Application
Food and Beverage
Resistance Properties
UV Resistant, Weather Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4979
Zoro #
G200438556
UPC #
193005061661
Country of Origin
China
Clarity
Opaque
Tube Form
Coil
Jacket Color
No Jacket
Item
Tubing
Flow Application
Food and Beverage
Resistance Properties
UV Resistant, Weather Resistant
Peristaltic Pump Compatible
No
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Fluid Type
Beverages
Hardness
Shore A 75
Color
Black
Jacket Material
No Jacket
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Reinforcement
Polyester Braid
Minimum Operating Temperature
-10 Degrees F
Fitting Compatibility
Barbed, Compression, Push-to-Connect
System of Measurement
Inch
Application
Water
Maximum Operating Pressure
145 psi
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
Maximum Operating Temperature
250 Degrees F
Shell Material
EPDM
For Potable Water Use
Yes
Material
EPDM
Wire Color
Black

Dimensions

Inside Diameter
1/2 in
Outside Diameter
3/4 in
Bend Radius
2 3/4 in
Wall Thickness
0.125 in
Overall Length
5 ft
Length
5 ft

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & reviews