Reinforced FDA Silicone Tubing, 1" ID x 1-3/8" OD x 100 Ft. L

  • Mfr # ZUSA-HT-782

  • Zoro # G4423099


product price:  $2,216.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.188 in
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-782
Zoro #
G4423099
UPC #
193005154844
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Dia.
1 in
Outside Dia.
1 3/8 in
Tube Bend Radius
4 in
Tube Length
100 ft
Bend Radius
4 in
Outside Diameter
1 3/8 in
Inside Diameter
1 in
Overall Length
100 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Standards
FDA, NSF 51
Max. Pressure
360 psi
Tube Color
Clear
Tube Material
Silicone
Durometer
70A
Reinforcement
Polyester Braid
Hardness
Shore A 70
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Resistance Properties
High Temperature Resistant
Jacket Color
No Jacket
For Environment
High Temperature
Flexibility
Semi-Flexible
Clarity
Semi-Clear
Minimum Operating Temperature
-100 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Temperature
440 Degrees F
Peristaltic Pump Compatible
No
Features
Withstands High Pressure
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Mineral Oil
Autoclavable
Yes
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
360 psi
For Fluid Type
Beverages
Application
Beverage, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 360 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.