Reinforced FDA Silicone Tubing, 1/2" ID x 7/8" OD x 2 Ft. L

  • Mfr # ZUSA-HT-1674

  • Zoro # G4423555


product price:  $36.95
/ea

Key Features

Material
Silicone
Wall Thickness
0.188 in
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1674
Zoro #
G4423555
UPC #
193005146191
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Dia.
1/2 in
Outside Dia.
7/8 in
Tube Length
2 ft
Tube Bend Radius
1 in
Bend Radius
1 in
Outside Diameter
7/8 in
Overall Length
2 ft
Inside Diameter
1/2 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Standards
FDA, NSF 51
Max. Pressure
290 psi
Tube Color
Clear
Tube Material
Silicone
Durometer
70A
Reinforcement
Polyester Braid
Jacket Material
No Jacket
For Environment
High Temperature
Resistance Properties
High Temperature Resistant
Fitting Compatibility
Barbed
Hardness
Shore A 70
Maximum Operating Temperature
440 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
No
For Fluid Type
Beverages
Maximum Operating Pressure
290 psi
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Flexibility
Semi-Flexible
Tube Form
Coil
Minimum Operating Temperature
-100 Degrees F
Clarity
Semi-Clear
Petroleum Product Compatibility
Mineral Oil
System of Measurement
Inch
Autoclavable
Yes
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 7/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.