Shop ZORO SELECT
See all product information
Create Account
Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 50 Ft. L
- Mfr # ZUSA-HT-792
- Zoro # G4423083
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Wall Thickness
0.156 in
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-792
- Zoro #
- G4423083
- UPC #
- 193005154950
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.156 in
- Inside Dia.
- 3/8 in
- Outside Dia.
- 11/16 in
- Tube Bend Radius
- 1 in
- Tube Length
- 50 ft
- Bend Radius
- 1 in
- Overall Length
- 50 ft
- Outside Diameter
- 11/16 in
- Inside Diameter
- 3/8 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
- Fits Chest Size
- Withstands High Pressure
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.