Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Polyurethane Tubing

  • Mfr # ZUSA-HT-7145

  • Zoro # G106876834


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Firm (85A - 95A)
Inside Dia.
3/4"
Outside Dia.
1-1/16"
Wall Thickness
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7145
Zoro #
G106876834
UPC #
193005271114
Country of Origin
China

Dimensions

Inside Dia.
3/4"
Outside Dia.
1-1/16"
Wall Thickness
5/32"
Tube Length
120"
Inside Diameter
3/4 in
Outside Diameter
1 1/16 in
Overall Length
10 ft

Details

Tube Material
Polyurethane
Tube Hardness
Firm (85A - 95A)
Max. Pressure
145 psi
Tube Color
Clear
Standards
FDA, NSF 51, NSF 61
Item
Reinforced Polyurethane Tubing for Drinking Water
Color
Clear
Temp. Range
-110° to 500° F
Application
Beverage, Food, Water
Material
Polyurethane
Durometer
90A
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant
Hardness
Shore A 90
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
145 psi
Tube Form
Coil
Clarity
Clear
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Flexibility
Semi-Rigid
System of Measurement
Inch
Autoclavable
No
Jacket Material
No Jacket
Reinforcement
Polyester Braid
Peristaltic Pump Compatible
Yes
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water

Description

Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 1/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.