Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Polyurethane Tubing

  • Mfr # ZUSA-HT-7150

  • Zoro # G106876797


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Firm (85A - 95A)
Inside Dia.
1/8"
Outside Dia.
3/8"
Wall Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7150
Zoro #
G106876797
UPC #
193005271053
Country of Origin
China

Dimensions

Inside Dia.
1/8"
Outside Dia.
3/8"
Wall Thickness
1/8"
Tube Length
300"
Outside Diameter
3/8 in
Inside Diameter
1/8 in
Overall Length
25 ft

Details

Tube Material
Polyurethane
Tube Hardness
Firm (85A - 95A)
Max. Pressure
290 psi
Tube Color
Clear
Temp. Range
-40° to 210° F
Standards
FDA, NSF 51, NSF 61
Material
Polyurethane
Application
Beverage, Food, Water
Item
Reinforced Polyurethane Tubing for Drinking Water
Color
Clear
Durometer
90A
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
System of Measurement
Inch
Jacket Material
No Jacket
Maximum Operating Pressure
290 psi
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Clarity
Clear
Reinforcement
Polyester Braid
Autoclavable
No
Flexibility
Semi-Rigid
Resistance Properties
Abrasion Resistant
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Hardness
Shore A 90
Maximum Operating Temperature
210 Degrees F
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water

Description

Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.