Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Polyurethane Tubing

  • Mfr # ZUSA-HT-7159

  • Zoro # G806876851


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Firm (85A - 95A)
Inside Dia.
3/4"
Outside Dia.
1-1/16"
Wall Thickness
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7159
Zoro #
G806876851
UPC #
193005271138
Country of Origin
China

Dimensions

Inside Dia.
3/4"
Outside Dia.
1-1/16"
Wall Thickness
5/32"
Tube Length
600"
Overall Length
50 ft
Inside Diameter
3/4 in
Outside Diameter
1 1/16 in

Details

Tube Material
Polyurethane
Tube Hardness
Firm (85A - 95A)
Max. Pressure
145 psi
Tube Color
Clear
Standards
FDA, NSF 51, NSF 61
Material
Polyurethane
Color
Clear
Temp. Range
-110° to 500° F
Durometer
90A
Application
Beverage, Food, Water
Item
Reinforced Polyurethane Tubing for Drinking Water
Resistance Properties
Abrasion Resistant
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Maximum Operating Pressure
145 psi
Jacket Material
No Jacket
Tube Form
Coil
Hardness
Shore A 90
Reinforcement
Polyester Braid
Autoclavable
No
Maximum Operating Temperature
500 Degrees F
Stripe Color
No Stripe
Flexibility
Semi-Rigid
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water

Description

Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 1/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.