Zoro Homepage

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-5660

  • Zoro # G306435404


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.109 in
Application
Beverage, Food, Water
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5660
Zoro #
G306435404
UPC #
193005280185
Country of Origin
China

Dimensions

Wall Thickness
0.109 in
Bend Radius
3 15/16 in
Outside Diameter
11/32 in
Overall Length
100 ft
Inside Diameter
1/8 in

Details

Item
Tubing
Application
Beverage, Food, Water
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Polyester Braid
Tube Form
Coil
Clarity
Clear
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Industry Application
Pharmaceutical
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable
No
Maximum Operating Pressure
170 psi
For Fluid Type
Beverages
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
For Environment
High Pressure
Fitting Compatibility
Barbed
System of Measurement
Inch
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 11/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.