Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-5663

  • Zoro # G906434968


product price: $62.95
/ea

Key Features

Wall Thickness
0.094 in
Color
Clear
Standards
FDA
Flexibility
Semi-Flexible
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5663
Zoro #
G906434968
UPC #
193005280239
Country of Origin
China

Dimensions

Wall Thickness
0.094 in
Bend Radius
3 15/16 in
Overall Length
100 ft
Inside Diameter
1/4 in
Outside Diameter
7/16 in

Details

Item
Tubing
Color
Clear
Standards
FDA
Flexibility
Semi-Flexible
Material
PVC
Application
Beverage, Food, Water
For Environment
High Pressure
Chemical Compatibility
Industry Application
Pharmaceutical
Maximum Operating Pressure
150 psi
Hardness
Shore A 65
Fitting Compatibility
Barbed
Clarity
Clear
Autoclavable
No
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Color
No Jacket
System of Measurement
Inch
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Flow Application
Food and Beverage
Reinforcement
Polyester Braid
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.